Breaker, 50A, 2P, 240V, 10 kAIC, Classified

Item #: 0253239

Cat #: CHQ250

UPC: 782113010960

$ 19.76 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
50 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

50 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

EATON UL classified replacement circuit breakers are available in both 3/4 in type CHQ and 1 in type CL, 1 and 2-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15 years warranty.

Also known as: 782113010960, CHQ250, CUTCHQ250

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50