Breaker, 40A, 2P, 240V, 10 kAIC, Classified

Item #: 0253236

Cat #: CHQ240

UPC: 782113010946

$ 27.00 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Documents & Guides
40 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

40 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113010946, CHQ240, CUTCHQ240

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40