Selectone®, Standby, Battery/Back-up, Power Supplies, 10A, 120VAC

Item #: 0253235

Cat #: PS1000

UPC: 782979227618

$ 3432.89 EA
Company wide:
0 in stock
Selectone®, Standby, Battery/Back-up, Power Supplies, 10 Amp, 120 Volt AC

Overview

Selectone®, Standby, Battery/Back-up, Power Supplies, 10 Amp, 120 Volt AC

SelecTone® Power Supplies provide nominal 12VDC or 24VDC power that is switch selectable. Models PS250, PS600 and PS1000 are designed for use as standby battery back-up during a power outage.The steel enclosure is designed to mount on a wall or substantial vertical surface (indoor only). A key lock is provided to discourage unauthorized access – simple lock installation is required. The power supply sub-assembly, which recharges the batteries, includes solid-state circuitry that provides DC operating voltage to units in a SelecTone® system, while maintaining a charge level on the batteries.

Also known as: 782979227618, PS1000, FEDPS1000

Specifications

Amps: 10
Volts AC: 120
Type: Battery Backup
Volts DC: 12/24
Amps: 10
Type: Battery Backup
Volts AC: 120
Volts DC: 12/24