Breaker, 30A, 2P, 240V, 10 kAIC, Classified

Item #: 0253233

Cat #: CHQ230

UPC: 782113010922

$ 27.00 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
30 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker

Overview

30 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker

EATON UL classified replacement circuit breakers are available in both 3/4 in type CHQ and 1 in type CL, 1 and 2-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15 years warranty.

Also known as: 782113010922, CHQ230, CUTCHQ230

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30