Breaker, 25A, 2P, 240V, 10 kAIC, Classified

Item #: 0253232

Cat #: CHQ225

UPC: 782113010915

$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
25 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

25 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Also known as: 782113010915, CHQ225, CUTCHQ225

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25