Breaker, 15A, 2P, 240V, 10 kAIC, Classified

Item #: 0253228

Cat #: CHQ215

UPC: 782113010892

$ 27.58 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Documents & Guides
15 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

15 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Also known as: 782113010892, CHQ215, CUTCHQ215

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15