Breaker, 50A, 1P, 120/240V, 10 kAIC, Classified

Item #: 0253226

Cat #: CHQ150

UPC: 782113010885

$ 12.23 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
50 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

50 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Also known as: 782113010885, CHQ150, CUTCHQ150

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50