This product has been discontinued.

Breaker, 40A, 1P, 120/240V, 10 kAIC, Classified
Item #: 0253222
Cat #: CHQ140
UPC: 782113010861
Company wide:
0
in stock
Discontinued
Documents & Guides
40 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Overview
40 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Type CHQ 3/4-inch Classified Replacement Breaker Catalog#:CHQ140 Type CHQ 3/4-inch Classified Replacement Breaker, Single-Pole, 40A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
Also known as: 782113010861, CHQ140, CUTCHQ140
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 40 |