Explosions Proof Speaker

Item #: 0253219

Cat #: ASHX-024

UPC: 782979213888

$ 5119.14 EA
Company wide:
0 in stock
Documents & Guides
FED ASHX-024 24VDC UL RED 182

Overview

FED ASHX-024 24VDC UL RED 182

The Federal Signal Model ASHX and ASUX Explosion-Proof Amplified Speakers are designed to produce crisp, clear tones in supervised alarm notification systems. Both models are compatible with fire alarm, voice evacuation, suppression supervised control panels, and power boosters. These amplified speakers can broadcast tones generated by a Tone Card installed into the speaker (the plug-in 32-tone UTM) or by a central tone source in a voice evacuation or paging system. When live public address or voice messages are required, plug-in Connector Cards (AM25CK or AM70CK) interface with the Vrms of the EVAC panel. The speaker cone and projector are constructed of rugged spun aluminum. The solid-state amplifier circuit is protected in a die-cast aluminum housing. Dust- and moisture-proof gaskets provide protection from the elements. All external surfaces are sealed with red powder coat paint.

Also known as: 782979213888, ASHX-024, FEDASHX024

Features & Benefits

  • 24VDC
  • Built-in gain control
  • Four wire supervisable power circuit
  • Swivel mount bracket
  • NEMA 4X, IP65 enclosure
  • UL Listed for Class I, Division 1, Groups B, C & D; Class I, Division 2, Group A; Class II, Division 2, Groups F & G; Class III
  • UL Fire Listed
  • CSFM Approved

Specifications

Color: Red
Volts DC: 24
IP/NEMA Rating: IP65, NEMA 4X
Color: Red
IP/NEMA Rating: IP65, NEMA 4X
Volts DC: 24