Breaker, 30A, 1P, 120/240V, 10 kAIC, Classified

Item #: 0253218

Cat #: CHQ130

UPC: 782113010847

$ 12.00 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
Documents & Guides
30 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

30 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Also known as: 782113010847, CHQ130, CUTCHQ130

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30