SELECTONE 24VDC

Item #: 0253216

Cat #: 304X-024

UPC: 782979208365

$ 5119.14 EA
Company wide:
0 in stock
FS 304X-024 SELECTONE 24VDC EXPLOSION PROOF

Overview

FS 304X-024 SELECTONE 24VDC EXPLOSION PROOF
Also known as: 782979208365, 304X-024, FED304X024

Specifications

Type: Hazardous Location
Material: Die Cast Aluminum
Volts DC: 24
Mounting: Surface
Color: Gray
Type: Hazardous Location
Volts DC: 24
Color: Gray
Material: Die Cast Aluminum
Mounting: Surface