Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified

Item #: 0253215

Cat #: CHQ120

UPC: 782113010823

Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker

Overview

20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker

EATON UL classified replacement circuit breakers are available in both 3/4 in type CHQ and 1 in type CL, 1 and 2-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15 years warranty.

Also known as: 782113010823, CHQ120, CUTCHQ120

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1