Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified

Item #: 0253214

Cat #: CHQ115

UPC: 782113010816

$ 12.00 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Documents & Guides
15 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

15 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113010816, CHQ115, CUTCHQ115

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15