Federal Signal 304X-024-CN

Item #: 0253213

Cat #: 304X-024-CN

UPC: 782979221326

$ 5119.14 EA
Company wide:
0 in stock
Documents & Guides
FED 304X-024-CN SELECTONE 24V

Overview

FED 304X-024-CN SELECTONE 24V
Also known as: 782979221326, 304X-024-CN, FED304X024CN

Specifications

Type: Hazardous Location
Volts DC: 24
Mounting: Surface
Color: Gray
Type: Hazardous Location
Mounting: Surface
Volts DC: 24
Color: Gray