10 THHN/THWN-2 STR TRC GRN/YEL 500FT

Item #: 0253210

Cat #: 10THHNCSTRGREWYEL

UPC:

Company wide:
0 in stock
Documents & Guides
10 THHN/THWN-2 STR TRC GRN/YEL 500FT STRIPE X500'

Overview

10 THHN/THWN-2 STR TRC GRN/YEL 500FT STRIPE X500'
Also known as: 10THHNCSTRGREWYEL

Specifications

Color: Green/Yellow
Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded