SPEAKER AMP EXPL PRF 30 W 120-240VAC

Item #: 0253208

Cat #: 302X-120-240

UPC: 782979221463

$ 5528.05 EA
Company wide:
0 in stock
SelecTone Explosion-Proof Amplified Speaker, 120/240VAC - Available in 24VAC/DC and 120/240VAC. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114 dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP65 enclosure. UL 1480 and CSFM Approved. UL and cUL Listed.

Overview

SelecTone Explosion-Proof Amplified Speaker, 120/240VAC - Available in 24VAC/DC and 120/240VAC. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114 dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP65 enclosure. UL 1480 and CSFM Approved. UL and cUL Listed.
Also known as: 782979221463, 302X-120-240, FED302X120240

Specifications

Material: Die Cast Aluminum
Mounting: Surface
Color: Gray
Material: Die Cast Aluminum
Color: Gray
Mounting: Surface