2x4' LED Edge-Lit Panel, 4000K

Item #: 0253182

Cat #: EPANL 24 40L 40K

UPC: 190887602715

Company wide:
0 in stock
Documents & Guides
LED Edge-Lit Panel, 2' x 4', 38.9W, 120-277V, Lumens: 4351, Color Temperature: 4000K, White

Overview

LED Edge-Lit Panel, 2' x 4', 38.9W, 120-277V, Lumens: 4351, Color Temperature: 4000K, White

The EPANL Series LED Edge-Lit Flat Panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comfortable within the space. Suitable for many lighting applications including schools, offices and other commercial spaces, retail, convenience stores, hospitals and healthcare facilities.

Also known as: 190887602715, EPANL 24 40L 40K, LITEPANL2440L40K

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Width: 24 in, 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277