LED Edge-Lit Panel

Item #: 0253180

Cat #: EPANL 24 40L 35K

UPC: 190887602692

Company wide:
0 in stock
Documents & Guides
LED Edge-Lit Panel, 2' x 4', 38W, 120-277V, Lumens: 4039, Color Temperature: 3500K, White

Overview

LED Edge-Lit Panel, 2' x 4', 38W, 120-277V, Lumens: 4039, Color Temperature: 3500K, White

The EPANL Series LED Edge-Lit Flat Panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comfortable within the space. Suitable for many lighting applications including schools, offices and other commercial spaces, retail, convenience stores, hospitals and healthcare facilities.

Also known as: 190887602692, EPANL 24 40L 35K, LITEPANL2440L35K

Specifications

Wattage: 38
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Lumens: 4039
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft, 48 in
Lumens: 4039
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED