2x2' LED Edge-Lit Panel, 4000K

Item #: 0253178

Cat #: EPANL 22 34L 40K

UPC: 190887602678

Company wide:
0 in stock
Documents & Guides
LED Edge-Lit Panel, 2' x 2', 32W, 120-277V, Lumens: 3479, Color Temperature: 4000K, White

Overview

LED Edge-Lit Panel, 2' x 2', 32W, 120-277V, Lumens: 3479, Color Temperature: 4000K, White

The EPANL Series LED Edge-Lit Flat Panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comfortable within the space. Suitable for many lighting applications including schools, offices and other commercial spaces, retail, convenience stores, hospitals and healthcare facilities.

Also known as: 190887602678, EPANL 22 34L 40K, LITEPANL2234L40K

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Width: 24 in, 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Volts AC Range: 120 - 277