LIT EPANL 22 34LHE 35K

Item #: 0253175

Cat #: EPANL2234LHE35K

UPC: 190887602661

Company wide:
0 in stock
Documents & Guides
LIT EPANL 22 34LHE 35K

Overview

LIT EPANL 22 34LHE 35K

Built to last with an aluminum frame for strength and durability, the seamless frame prevents light leak in the corners. The satin white lens provides excellent shielding and fully luminous appearance. EPANL's low-profile design provides increased installation flexibility especially in restricted plenum spaces. The back plate includes integral T-bar clips for installation into 15/16" T-grid ceilings. Clips for 9/16" T grid installation are available. See Accessories section on bottom of page. This must be ordered as a separate item. Fixture may be mounted and wired in continuous rows.

Also known as: 190887602661, EPANL2234LHE35K, LITEPANL2234LHE35K

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: 3385
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Lumens: 3385
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277