This product has been discontinued.

2x2' LED Edge-Lit Panel, 3500K
Item #: 0253173
Cat #: EPANL 22 34L 35K
UPC: 190887602647
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Edge-Lit Panel, 2' x 2', 32W, 120-277V, Lumens: 3285, Color Temperature: 3500K, White
Overview
LED Edge-Lit Panel, 2' x 2', 32W, 120-277V, Lumens: 3285, Color Temperature: 3500K, White
The EPANL Series LED Edge-Lit Flat Panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comfortable within the space. Suitable for many lighting applications including schools, offices and other commercial spaces, retail, convenience stores, hospitals and healthcare facilities.
Also known as: 190887602647, EPANL 22 34L 35K, LITEPANL2234L35K
Specifications
| Wattage: | 32 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Width: | 24 in, 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |