Miniature Circuit Breaker, 2P, 3A

Item #: 0253164

Cat #: SU202M-Z3

UPC:

$ 127.45 EA
Company wide:
0 in stock
Miniature Circuit Breaker, 2 Pole, 3 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 3 Amp, 10kA, UL 489

SU202M-Z3 Miniature Circuit Breaker Z-Char., 10kA, 3A, 2P UL489

Also known as: SU202M-Z3, ABBSU202MZ3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 3
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K