
CORDGRIP CONN 1-1/2 IN (1.15 - 1.25) RED
Item #: 0253160
Cat #: 3726-2
UPC: 050169983225
Company wide:
0
in stock
Documents & Guides
Color-Coded Straight Strain Relief Cord Connectors Steel, 1-1/2 In. Trade Size, Red
Overview
Color-Coded Straight Strain Relief Cord Connectors Steel, 1-1/2 In. Trade Size, Red
Also known as: 050169983225, 3726-2, RAC37262
Features & Benefits
- Steel construction provides mechanical strength and durability
- Neoprene grommets are color-coded by cable diameter allowing for quick and easy indentification
- Metallic components are zinc plated for corrosion protection
- Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal
- Time saving and easy installation - no need to disassemble the fitting for cord installation
- Additional colors and sizes available
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Diameter: | 1 1/2 in |
| Material: | Steel |