
CORDGRIP CONN 1-1/4 IN (.85 - .95) GRAY
Item #: 0253115
Cat #: 3725-1
UPC: 050169983157
Company wide:
0
in stock
Documents & Guides
Color-Coded Straight Strain Relief Cord Connectors Steel, 1-1/4 In.Trade Size, Gray
Overview
Color-Coded Straight Strain Relief Cord Connectors Steel, 1-1/4 In.Trade Size, Gray
Also known as: 050169983157, 3725-1, RAC37251
Features & Benefits
- Steel construction provides mechanical strength and durability
- Neoprene grommets are color-coded by cable diameter allowing for quick and easy indentification
- Metallic components are zinc plated for corrosion protection
- Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal
- Time saving and easy installation - no need to disassemble the fitting for cord installation
- Additional colors and sizes available
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Diameter: | 1 1/4 in |
| Material: | Steel |