Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0253077

Cat #: HFD3125LA02

UPC: 782114206522

$ 9898.04 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch, Contacts 1a-1b, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch, Contacts 1a-1b, Line And Load Terminals
Also known as: 782114206522, HFD3125LA02, CUTHFD3125LA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 125
Interrupt Rating AC: 65 kA