12" Shaft Assy With Removable Point

Item #: 0253037

Cat #: 4217B37G05

UPC: 786679165348

$ 58.13 EA
Company wide:
0 in stock
Breaker, Molded Case, Accessory Handle Mechanism, Shaft Assembly, Removable Point, G05, Frame J-K, Series G, 12 Inch

Overview

Breaker, Molded Case, Accessory Handle Mechanism, Shaft Assembly, Removable Point, G05, Frame J-K, Series G, 12 Inch

Eaton’s molded case circuit breakers are designed to provide circuit protection for low-voltage distribution systems. They are described by NEMA as, “... a device for closing and interrupting a circuit between separable contacts under both normal and abnormal conditions,” and furthermore as, “... a breaker assembled as an integral unit in a supporting and enclosing housing of insulating material.

Also known as: 786679165348, 4217B37G05, CUT4217B37G05

Specifications

Length: 12 in
Type: Shaft
Length: 12 in
Type: Shaft