NSI TA599 Transformer 40VA 120V to

Item #: 0253031

Cat #: TA599

UPC: 786261961082

$ 77.28 EA
Company wide:
0 in stock
Documents & Guides
TRK TA599 TRANSFORMER T57-004

Overview

TRK TA599 TRANSFORMER T57-004
Also known as: 786261961082, TA599, TRKTA599

Specifications

Mounting: Screw
Phase: 1
Mounting: Screw
Phase: 1