Grounding Bushing, Insulated, Threaded, 6", Malleable Iron

Item #: 0253016

Cat #: GIB600L25AC

UPC: 781381091350

$ 262.38 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, 6 Inch, Malleable Iron, Aluminum Lug, 14 AWG (Solid) - 4 AWG (Stranded), Dual Rated For Copper or Aluminum

Overview

Grounding Bushing, Insulated, Threaded, 6 Inch, Malleable Iron, Aluminum Lug, 14 AWG (Solid) - 4 AWG (Stranded), Dual Rated For Copper or Aluminum

GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

Also known as: 781381091350, GIB600L25AC, APPGIB600L25AC

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 6 in