Transformer 75VA 120/208/240V to 24V

Item #: 0252999

Cat #: TA1245Y-75

UPC: 786261961679

$ 295.34 EA
Company wide:
0 in stock
Documents & Guides
Tork Heavy Duty Transformer APPLICATIONS: Engineered to ensure long use for bells, buzzers and chimes. FEATURES: TYPE: Heavy Duty VOLTS-AMPS (VA): 75VA PRIMARY VOLTAGE AC: 120/208/240 SECONDARY VOLTAGE AC: 24 Hz: 60

Overview

Tork Heavy Duty Transformer APPLICATIONS: Engineered to ensure long use for bells, buzzers and chimes. FEATURES: TYPE: Heavy Duty VOLTS-AMPS (VA): 75VA PRIMARY VOLTAGE AC: 120/208/240 SECONDARY VOLTAGE AC: 24 Hz: 60
Also known as: 786261961679, TA1245Y-75, TRKTA1245Y75

Specifications

Mounting: Screw
Phase: 1
Type: Transformer
Mounting: Screw
Type: Transformer
Phase: 1