Floor Warming Mat, 25 ft², 120V

Item #: 0252984

Cat #: F1515

UPC: 620713000137

$ 430.97 EA
Company wide:
0 in stock
Floor Warming Mat, 120V, 2.5A, Dimensions: 60" x 60", 25.0 ft².

Overview

Floor Warming Mat, 120V, 2.5A, Dimensions: 60" x 60", 25.0 ft².
Also known as: 620713000137, F1515, NUHF1515

Specifications

Volts AC: 120
Length: 60 in
Volts AC: 120
Length: 60 in

Customer Reviews

No reviews for this product
(0)