TORK DGUM100A-Y MULTIVOLT 20A 1 CHA

Item #: 0252944

Cat #: DGUM100A-Y

UPC: 786261822246

$ 1554.06 EA
Company wide:
0 in stock
Documents & Guides
TRK DGUM100A-Y MULTIVOLT 20A

Overview

TRK DGUM100A-Y MULTIVOLT 20A
Also known as: 786261822246, DGUM100A-Y, TRKDGUM100AY

Specifications

Mounting: Screw
Poles: 2
Phase: 1
Mounting: Screw
Phase: 1
Poles: 2