TORK DG280A MULTIVOLT 20A 2 CH DUTY

Item #: 0252943

Cat #: DG280A

UPC: 786261822079

$ 1161.47 EA
Company wide:
0 in stock
Documents & Guides
TRK DG280A MULTIVOLT 20A 2 CH

Overview

TRK DG280A MULTIVOLT 20A 2 CH
Also known as: 786261822079, DG280A, TRKDG280A

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1