NSI COS-L2T 2 Tech Ceiling Oc Senso

Item #: 0252932

Cat #: COS-L2T

UPC: 786261982070

$ 452.36 EA
Company wide:
0 in stock
Documents & Guides
TRK COS-L2T 360° DUAL TECHNOL

Overview

TRK COS-L2T 360° DUAL TECHNOL
Also known as: 786261982070, COS-L2T, TRKCOSL2T

Specifications

Color: White
Angle: 360°
Mounting: Ceiling
Color: White
Mounting: Ceiling
Angle: 360°