
Spring Wound Timer, In-Wall, 15 Minute, SPST, 7/10/20A, 125/250/277V, White
Item #: 0252926
Cat #: A515MW
UPC: 786261151131
$ 80.76 EA
Company wide:
0
in stock
Documents & Guides
Timer, Spring Wound, In-Wall, 15 Minute, SPST, 7/10/20 Amp, 120-277 Volt, White, No Hold
Overview
Timer, Spring Wound, In-Wall, 15 Minute, SPST, 7/10/20 Amp, 120-277 Volt, White, No Hold
Also known as: 786261151131, A515MW, TRKA515MW
Specifications
| Type: | Spring Wound |
| Amps: | 10, 7, 20 |
| Volts AC: | 277, 250, 125 |
| Poles: | 1 |
| Color: | White |
| Range: | 15 min |
| Type: | Spring Wound |
| Volts AC: | 277, 250, 125 |
| Color: | White |
| Amps: | 10, 7, 20 |
| Poles: | 1 |
| Range: | 15 min |