
Spring Wound Timer, In-Wall, 15 Min, 7/10/20A, 120-277VAC, Ivory
Item #: 0252924
Cat #: A515M
UPC: 786261150134
$ 78.01 EA
Company wide:
0
in stock
Documents & Guides
Timer, Spring Wound, In-Wall, 15 Minute, 7/10/20 Amp, 120-277VAC, Ivory, No Hold
Overview
Timer, Spring Wound, In-Wall, 15 Minute, 7/10/20 Amp, 120-277VAC, Ivory, No Hold
Also known as: 786261150134, A515M, TRKA515M
Specifications
| Type: | Spring Wound, SPST, In-Wall |
| Amps: | 10, 7, 20 |
| Color: | Ivory |
| Range: | 15 min |
| Volts AC Range: | 120 - 277 |
| Type: | Spring Wound, SPST, In-Wall |
| Color: | Ivory |
| Volts AC Range: | 120 - 277 |
| Amps: | 10, 7, 20 |
| Range: | 15 min |