SUPER-SAFEWAY PLUG NEMA 6-50 50A/250VFLI

Item #: 0252874

Cat #: 8664

UPC: 786788086640

$ 135.64 EA
Company wide:
0 in stock
Documents & Guides
Super-Safeway« Plug, 2 Pole/3 Wire, NEMA 6-50, 250V

Overview

Super-Safeway« Plug, 2 Pole/3 Wire, NEMA 6-50, 250V
Also known as: 786788086640, 8664, WOO8664

Specifications

Type: Plug
Type: Plug