Photocell, TurnLok, 130V, 2000W, Gray

Item #: 0252848

Cat #: 5021M

UPC: 786261610157

Company wide:
0 in stock
Documents & Guides
Photocell, TurnLok, 130 Volt, 2000 Watt, Gray, Time Delay, On/Off, Bi-Metal Relay, Locking Prongs

Overview

Photocell, TurnLok, 130 Volt, 2000 Watt, Gray, Time Delay, On/Off, Bi-Metal Relay, Locking Prongs
Also known as: 786261610157, 5021M, TRK5021M

Specifications

Volts AC: 130
Wattage: 2000
Color: Gray
Volts AC: 130
Color: Gray
Wattage: 2000