1" Tube, 3/4" Iron Nail Strap, 12 Gauge Steel Copper

Item #: 0252840

Cat #: PL30

UPC: 781002271109

$ 1.01 EA
Company wide:
50 in stock
Documents & Guides
1 Inch Tube, 3/4 Inch Iron Nail Strap, 12 Gauge Steel Copper, Zinc Plated Plastic Coating

Overview

1 Inch Tube, 3/4 Inch Iron Nail Strap, 12 Gauge Steel Copper, Zinc Plated Plastic Coating

Plastic Coated Nail straps are used to secure SER/SEU cable to the mounting surface.

Also known as: 781002271109, PL30, DOTPL30

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel