NSI 1101B-PC 24 Hr Time Switch 40A

Item #: 0252814

Cat #: 1101B-PC

UPC: 786261100955

$ 274.41 EA
Company wide:
0 in stock
Documents & Guides
TRK 1101B-PC 120V SPST 40A 24

Overview

TRK 1101B-PC 120V SPST 40A 24

24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Clear Cover Plastic Enclosure

Also known as: 786261100955, 1101B-PC, TRK1101BPC

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1