NSI 1101-7 24 Hour Time Switch 30A

Item #: 0252811

Cat #: 1101-7

UPC: 786261100337

$ 263.21 EA
Company wide:
0 in stock
Documents & Guides
TRK 1101-7 347V SPST 30A 24HR

Overview

TRK 1101-7 347V SPST 30A 24HR

24 Hour Time Switch 30A 347V SPST Indoor Metal Enclosure

Also known as: 786261100337, 1101-7, TRK11017

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1