CORDGRIP CONN 1 IN (.65 - .75) YELLOW

Item #: 0252807

Cat #: 3724-5

UPC: 050169983102

$ 22.91 EA
Company wide:
0 in stock
Color-Coded Straight Strain Relief Cord Connectors Steel, 1 In. TradeSize, Yellow

Overview

Color-Coded Straight Strain Relief Cord Connectors Steel, 1 In. TradeSize, Yellow
Also known as: 050169983102, 3724-5, RAC37245

Features & Benefits

  • Steel construction provides mechanical strength and durability
  • Neoprene grommets are color-coded by cable diameter allowing for quick and easy indentification
  • Metallic components are zinc plated for corrosion protection
  • Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal
  • Time saving and easy installation - no need to disassemble the fitting for cord installation
  • Additional colors and sizes available

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel