Conn 30A 250V 2P3W AutoGrip Str GY

Item #: 0252797

Cat #: 6700N

UPC: 040893023434

$ 157.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-30R, Two-pole, three-wire, grounding, Screw, 0.43-1.31", Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-30R, Two-pole, three-wire, grounding, Screw, 0.43-1.31", Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893023434, 6700N, CWD6700N

Specifications

Type: Grounding, Connector, Industrial Grade, Straight Blade
Color: Gray
Volts AC: 240
Amps: 50
NEMA Configuration: 6-30R
Type: Grounding, Connector, Industrial Grade, Straight Blade
Volts AC: 240
NEMA Configuration: 6-30R
Color: Gray
Amps: 50