NSI HWHS2-500-4 2-500 Heavy Wall He

Item #: 0252785

Cat #: HWHS2-500-4

UPC: 662381370112

$ 9.92 EA
Company wide:
0 in stock
Documents & Guides
NSI HWHS2-500-4 2 AWG - 500 M

Overview

NSI HWHS2-500-4 2 AWG - 500 M
Also known as: 662381370112, HWHS2-500-4, NSIHWHS25004

Specifications

Material: Polyolefin
Shape: Round
Material: Polyolefin
Shape: Round