NSI WRD149 Al Wide Range Connector

Item #: 0252754

Cat #: WRD149

UPC: 662381003300

$ 12.96 EA
Company wide:
0 in stock
Documents & Guides
NSI WRD149 #6-2 WIDE RANGE TA

Overview

NSI WRD149 #6-2 WIDE RANGE TA
Also known as: 662381003300, WRD149, NSIWRD149

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Mounting: Bracket, Screw On, Nail On
Material: Steel