Single Piece Strut Clamp for Cable/Conduit, 0.57"–0.92" OD, 3/4" EMT 1/2" Rigid

Item #: 0252712

Cat #: SCH12B

UPC: 782856255123

$ 3.25 EA
Company wide:
16,688 in stock
Documents & Guides
One Piece Strut Clamp, With Back Plate. 3/4" EMT; 1/2" Rigid. Static Load Limit 200 lbs. Standard Packaging Quantity: 100.

Overview

One Piece Strut Clamp, With Back Plate. 3/4" EMT; 1/2" Rigid. Static Load Limit 200 lbs. Standard Packaging Quantity: 100.

One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel

Also known as: 782856255123, SCH12B, CDYSCH12B, 34 spurs , Cowboy, 34 stirrups

Features & Benefits

  • One-piece cable/conduit clamp with protective boot
  • No screws or bolts to drop
  • Requires only a screwdriver or nutdriver for installation
  • Fits into open side of strut channel
  • FM® Specification Tested (from 1/2" to 4" of EMT Conduit Size)

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized