Service Post One Wire 8-7 AWG

Item #: 0252691

Cat #: SPM-2L

UPC: 662381021014

$ 62.77 EA
Company wide:
0 in stock
Documents & Guides
Service Post Connector - One Wire Type 6 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.

Overview

Service Post Connector - One Wire Type 6 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Also known as: 662381021014, SPM-2L, NSISPM2L

Specifications

Material: Copper
Material: Copper