Bare Spade, 8 AWG

Item #: 0252633
Cat #: S8-14
UPC: 662381078315
$ 1.38 EA
Company wide:
0 in stock
Bare Spade, #14 Stud, 8 AWG, 600 Volt, 25/Pack

Overview

Bare Spade, #14 Stud, 8 AWG, 600 Volt, 25/Pack
Also known as: 662381078315, S8-14, NSIS814

Specifications

Color: Silver
Volts AC: 600
Allowable Gauge Range: 8
Color: Silver
Allowable Gauge Range: 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)