Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 0252622

Cat #: HQP2070

UPC: 786679344309

$ 457.47 EA
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Circuit Breaker, 70A, Two-pole, 120/240V, 10 kAIC, Thermal-Magnetic, Fixed

Overview

Quicklag Industrial Circuit Breaker, 70A, Two-pole, 120/240V, 10 kAIC, Thermal-Magnetic, Fixed

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679344309, HQP2070, CUTHQP2070

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Poles: 2
Volts AC: 120, 240
Amps: 70