Vinyl Insulated Flange Spade, 16-14 AWG

Item #: 0252552

Cat #: S16-10V-F

UPC: 662381062888

$ 0.96 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Flange Spade, 16-14 AWG, #10 Terminal Size, 300 Volt, Blue, 100 per Pack

Overview

Vinyl Insulated Flange Spade, 16-14 AWG, #10 Terminal Size, 300 Volt, Blue, 100 per Pack
Also known as: 662381062888, S16-10V-F, NSIS1610VF

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Volts AC: 300
Stud Size: #10