Vinyl Insulated Spade, 16-14 AWG

Item #: 0252551

Cat #: S16-10V-BULK

UPC: 662381680761

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Spade, 16-14 AWG, #10 Stud, 300 Volt, Blue, 1000 per Pack

Overview

Vinyl Insulated Spade, 16-14 AWG, #10 Stud, 300 Volt, Blue, 1000 per Pack
Also known as: 662381680761, S16-10V-BULK, NSIS1610VBULK

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Volts AC: 300
Stud Size: #10